Shop All Regenerative Blowers
Gast
Stock 8/Skid R4110-2 Regenerative Blower
Mfr # R4110-2
Zoro # G0602239
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220 to 240V AC, 115/208 to 230V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Thermal Protection Yes
- Overall Length 12.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R4110-2
- Zoro # G0602239
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Length | 12.82 in |
Overall Depth | 12.82 in |
Overall Width | 11.25 in |
Description
Regenerative Blower, Phase Single, Output Power 1 hp, Maximum Operating Pressure 52 in wc, Maximum Flow Rate 92 cfm, Maximum Vacuum 484 in wc, Voltage 110/220 to 240V AC, 115/208 to 230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 9.8/5.2-4.9 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- HD FCSCREW WAX FastCap Screw Wax (FCSCREW WAX)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- FUJI ELECTRIC Regenerative Blower, 4.75A Full Load, 460V (RD6-H)
- Gast Vacuum Pumps & Blowers