Shop All Piston Air Compressors & Vacuum Pumps
Gast
Stock 8/Skid 5Lca-46S-M550Gx Piston Pump
Mfr # 5LCA-46S-M550GX
Zoro # G0664898
product price: $1,908.99
/ea
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Thermal Protection Yes
- Overall Height 8.94 in
- Standards NFPA 13
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5LCA-46S-M550GX
- Zoro # G0664898
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 8.94 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 13.19 in |
Overall Length | 16.97 in |
Stroke Length | 3/4 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 5.85 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Lithium Grease, 14 Oz., Cartridge (24414)
- FESTO Push-In L-Connector QSL-12 (QSL-12)
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- BAILEY HYDRAULICS Seal Kit Cylinders 3 Bore, 1.75 Rod Diameter, 3000 PSI, 216800 (216802)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- Gast Piston Air Compressors & Vacuum Pumps