Shop All Piston Air Compressors & Vacuum Pumps
Gast
Stock 8/Skid 5Hce-10-M551X Piston Pump
Mfr # 5HCE-10-M551X
Zoro # G0664889
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-110/220-240V AC, 115/208-230V AC
- Overall Width 12.204 in
- Phase Single
- Overall Height 8.385 in
- Overall Length 15.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5HCE-10-M551X
- Zoro # G0664889
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12.204 in |
Overall Height | 8.385 in |
Overall Length | 15.748 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Piston Air Compressor |
Voltage | 100-110/220-240V AC, 115/208-230V AC |
Phase | Single |
Sound Level | 75 dBA |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 41 Degrees F |
Maximum Pressure Cont/Int | 100 psi / 100 psi |
Air Tank Style | Tankless |
Maximum Continuous Pressure | 100 psi |
Maximum Speed | 1,725 RPM |
Free Air Flow Rate | 4.7 cfm |
Output Power | 0.75 hp |
Piston Type | Reciprocating |
Maximum Intermittent Pressure | 100 psi |
Pump Type | Piston |
Inlet Type | NPT |
Outlet Type | NPT |
Compressor Pump Style | Reciprocating |
Description
Piston Air Compressor, Output Power 0.75 hp, Phase Single, Voltage 100-110/220-240V AC, 115/208-230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 4.7 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 144 Microns, 3-5/8" L (PT23535)
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (4LK800)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (50AT103CBPCN20H)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688VE44)
- Gast Vacuum Pumps & Blowers