Shop All Air Motors
Gast
Stock 54/Skid 1Am-Ncc-12 Air Motor
Mfr # 1AM-NCC-12
Zoro # G0602756
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CCW
- Overall Length 4 1/4 in
- Includes Muffler
- Shaft Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1AM-NCC-12
- Zoro # G0602756
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 4 1/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 3 1/10 in |
Overall Height | 2 1/4 in |
Overall Width | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Inlet Size | 1/8 in |
Shaft Diameter | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.38 hp, Maximum Torque 2.7 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 22 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 2 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 6.25-in. OD (AK64 X 1 3/16)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 40W 1 QT (2024601401)
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- POWERDRIVE Split Taper Bushing, Series B, 2-3/16 In (B 2 3/16)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor (4AM-RV-75-GR20)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- Gast Air Motors