Shop All Regenerative Blowers
Gast
Stock 4/Skid R5125-2 Regenerative Blower
Mfr # R5125-2
Zoro # G0602187
product price: $2,054.99
/ea
Free Shipping & Returns
$2,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220 to 240V AC, 115/208 to 230V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Overall Height 13.8 in
- Overall Length 16.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R5125-2
- Zoro # G0602187
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Height | 13.8 in |
Overall Length | 16.81 in |
Overall Depth | 16.81 in |
Overall Width | 13.56 in |
Description
Regenerative Blower, Phase Single, Output Power 2.5 hp, Maximum Operating Pressure 65 in wc, Maximum Flow Rate 157 cfm, Maximum Vacuum 60 in wc, Voltage 110/220 to 240V AC, 115/208 to 230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 22/12.5-11 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Hose (PN22N107G)
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- LDI INDUSTRIES Valve, Spray (SV102)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 47in OC (BX44)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST R6125-2 Regenerative Blower (R6125-2)
- GAST R6P350A Regenerative Blower (R6P350A)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- Gast Vacuum Pumps & Blowers