Shop All Regenerative Blowers
Gast
Stock 4/Skid R4P315A Regenerative Blower
Mfr # R4P315A
Zoro # G0602211
Free Shipping & Returns
$2,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Standards CE, cURus
- Overall Height 13.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # R4P315A
- Zoro # G0602211
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Height | 13.61 in |
Overall Length | 13.67 in |
Overall Depth | 13.67 in |
Overall Width | 13.26 in |
Description
Regenerative Blower, Phase Three, Output Power 1.5 hp, Maximum Operating Pressure 63 in wc, Maximum Flow Rate 127 cfm, Maximum Vacuum 59 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 4.0-3.8/1.9 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX27 Gold-Ribbon Cog-Belt (BX27)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- MARATHON MOTORS Brake Motor, TENV, 5 HP, 184TC, 208-230/460 (184TTTL7041)
- LINKBELT LB6879D83H Seal Assembly (LB6879D8)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- Gast Vacuum Pumps & Blowers