Shop All Air Motors
Gast
Stock 40/Skid 2Am-Ncc-16 Air Motor
Mfr # 2AM-NCC-16
Zoro # G0602747
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CCW
- Overall Length 5 in
- Shaft Length 1 1/8 in
- Mount Type Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2AM-NCC-16
- Zoro # G0602747
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 3 41/50 in |
Shaft Diameter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 4 in |
Inlet Size | 1/4 in |
Overall Height | 4 in |
Outside Diameter | 4 in |
Description
Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 4.2 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bracket, 5-0101A01 (5-0101A18)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- BOSTON GEAR Miter Gear-14 Pitch (L124Y)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (SN1102)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- Gast Pneumatic System Components