Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Stock 32/Skid Doa-V722-Aa Diaphragm Pump
Mfr # DOA-V722-AA
Zoro # G0665239
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 115V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Length 7.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # DOA-V722-AA
- Zoro # G0665239
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 7.68 in |
Overall Height | 7.8 in |
Overall Width | 5.35 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Cord Length | 6 ft |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 4.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.183 In W (3982)
- PARKER Filter, Pressure (30P210QBM2KS161)
- SKF SKF 210, Max Type Ball Brgs, SKF 210 (210)
- MILTON INDUSTRIES Hose Ferrule Crimping Tool (s-314MKIT)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- Gast Diaphragm Compressors & Vacuum Pumps