Shop All Air Motors
Gast
Stock 30/Skid 4Am-Nrv-54A Air Motor
Mfr # 4AM-NRV-54A
Zoro # G0602537
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 3/4 in
- Standards ATEX
- Mount Type Face, Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-54A
- Zoro # G0602537
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 4 7/10 in |
Keyway Length | 1/2 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/4 in |
Overall Width | 4 in |
Overall Height | 4 in |
Inlet Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 2 3/8 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Outside Diameter | 4 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSR06.00)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12434)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- GAST Stock 24/Skid 4Am-Nrv-50C Air Motor (4AM-NRV-50C)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- Gast Air Motors