Shop All Air Motors
Gast
Stock 30/Skid 4Am-Nrv-22B Air Motor
Mfr # 4AM-NRV-22B
Zoro # G0602570
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 3/4 in
- Standards ATEX
- Mount Type Face, Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-22B
- Zoro # G0602570
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 4 7/10 in |
Overall Width | 4 in |
Overall Height | 4 in |
Outside Diameter | 4 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Inlet Size | 1/4 in |
Mount Hole Center-to-Center Length | 2 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/4 in |
Keyway Length | 1/2 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CN-G)
- ENERPAC SCR102H, 10 Ton, 2.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR102H)
- DUPONT Chain and Wire Rope Lubricants, 1 gal (DCS096101)
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD94)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- GAST Gast Standard 6Am-Nrv-29A Air Motor (6AM-NRV-29A)
- GAST Stock 24/Skid 6Am-Nrv-22A Air Motor (6AM-NRV-22A)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- Gast Air Motors