Shop All Air Motors
Gast
Stock 2Am-Ncc-43A Air Motor
Mfr # 2AM-NCC-43A
Zoro # G0602555
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CCW
- Overall Length 5 in
- Length Less Shaft 3 41/50 in
- Includes Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2AM-NCC-43A
- Zoro # G0602555
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 in |
Length Less Shaft | 3 41/50 in |
Shaft Length | 2 in |
Overall Width | 4 in |
Overall Height | 4 in |
Outside Diameter | 4 in |
Keyway Depth | 1/8 in |
Shaft Diameter | 5/8 in |
Inlet Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Length | 1 3/8 in |
Description
Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 4.2 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pin (96444)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- GAST Stock 24/Skid 6Am-Nrv-22A Air Motor (6AM-NRV-22A)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- Gast Pneumatic System Components