Shop All Air Motors
Gast
Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor
Mfr # 1UP-NRV-11-GR11
Zoro # G0602406
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Air
- Rotation CW/CCW
- Overall Length 7 5/16 in
- Includes AGMA #8 Lubricant in Gear Chamber, High Strength Steel Output Shaft with Key and Plastic Cover, Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm Gear
- Shaft Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1UP-NRV-11-GR11
- Zoro # G0602406
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7 5/16 in |
Shaft Length | 1 3/8 in |
Length Less Shaft | 6 3/4 in |
Shaft Diameter | 1/2 in |
Outside Diameter | 2 15/16 in |
Overall Width | 2 15/16 in |
Mount Hole Center-to-Center Length | 2 in |
Mount Hole Center-to-Center Width | 2 in |
Inlet Size | 1/8 in |
Overall Height | 2 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.31 hp, Maximum Torque 49 in-lb, No Load Speed 400 RPM, Maximum Flow Rate 21 cfm, Shaft Diameter 1/2 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Gear Ratio 15:1, Air Consumption 21 cfm, Housing Material Finish Unfinished, Air Inlet Center to Center Distance 1 3/4 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed 0.15 hp, Weight 3.1 lb, Series 1UP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1/2'' Bore - Die Cast (5130012)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor (4AM-FRV-13C)
- ARO Air Motor Kit (637421)
- Gast Air Motors