Shop All Air Motors
Gast
Stock 20/Skid 4Am-Frv-13H Air Motor
Mfr # 4AM-FRV-13H
Zoro # G0602631
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 3/4 in
- Standards ATEX
- Shaft Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-FRV-13H
- Zoro # G0602631
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 4 7/10 in |
Keyway Length | 1/2 in |
Overall Width | 3 3/4 in |
Keyway Depth | 1/4 in |
Overall Height | 5 1/4 in |
Outside Diameter | 3 3/4 in |
Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Inlet Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7.5 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- INGERSOLL-RAND Socket Retainer Kit (2115-K425)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- GAST Gast Standard 6Am-Nrv-29A Air Motor (6AM-NRV-29A)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- Gast Pneumatic System Components