Shop All Air Motors
Gast
Stock 20/Skid 2Am-Fcw-13 Air Motor
Mfr # 2AM-FCW-13
Zoro # G0602668
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW
- Overall Length 5 in
- Shaft Length 1 1/8 in
- Length Less Shaft 3 41/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2AM-FCW-13
- Zoro # G0602668
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 3 41/50 in |
Overall Width | 4 1/8 in |
Overall Height | 5 1/4 in |
Outside Diameter | 4 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 1/2 in |
Inlet Size | 1/4 in |
Description
Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 4.4 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240V Fan Motor (490062003)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- GAST Stock 12/Skid 6Am-Frv-23A Air Motor (6AM-FRV-23A)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX77)
- Gast Air Motors