Shop All Air Motors
Gast
Stock 18/Skid 8Am-Nrv-28A Air Motor
Mfr # 8AM-NRV-28A
Zoro # G0602415
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 9 1/2 in
- Includes Muffler
- Shaft Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 8AM-NRV-28A
- Zoro # G0602415
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 9 1/2 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 7 21/50 in |
Overall Height | 6 1/2 in |
Outside Diameter | 6 1/2 in |
Overall Width | 6 1/2 in |
Inlet Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 7/8 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Keyway Length | 1 5/8 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 5 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/8 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade Not Applicable, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 28 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting (5VLL3)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- GATES Polyflex Belts, 7M650 (7M650)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- Gast Air Motors