Shop All Air Motors
Gast
Stock 18/Skid 6Am-Frv-5A Air Motor
Mfr # 6AM-FRV-5A
Zoro # G0602491
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 7 1/2 in
- Standards ATEX
- Shaft Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 6AM-FRV-5A
- Zoro # G0602491
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7 1/2 in |
Shaft Length | 1 3/8 in |
Length Less Shaft | 6 11/100 in |
Overall Height | 6 in |
Shaft Diameter | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in |
Outside Diameter | 5 in |
Keyway Length | 1 3/8 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/8 in |
Overall Width | 5 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 1 3/8 in, Mount Type Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLG HALF (SFX-16)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50BS09H X 3/4)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX74)
- Gast Air Motors