Shop All Regenerative Blowers
Gast
Stock 12/Skid R2103 Regenerative Blower
Mfr # R2103NX
Zoro # G0602275
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220-240V AC, 115/208-230V AC
- Inlet Size 1 in
- Outlet Size 1 in
- Overall Length 9.96 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R2103NX
- Zoro # G0602275
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 9.96 in |
Overall Height | 9.29 in |
Overall Depth | 9.96 in |
Overall Width | 8.93 in |
Description
Regenerative Blower, Phase Single, Output Power 0.33 hp, Maximum Operating Pressure 39 in wc, Maximum Flow Rate 42 cfm, Maximum Vacuum 35 in wc, Voltage 110/220-240V AC, 115/208-230V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating 4.3/2.4-2.2 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- Gast Regenerative Blowers