Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Stock 12/Skid Moa-V112-Ae Diaphragm Pump
Mfr # MOA-V112-AE
Zoro # G1176211
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 110/115V AC
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Overall Length 7.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # MOA-V112-AE
- Zoro # G1176211
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 7.03 in |
Overall Height | 4.72 in |
Overall Width | 4.27 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Cord Length | 12 in |
Description
Compressor/Vacuum Pump, Output Power 1/16 hp, Voltage 110/115V AC, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Flow Rate 0.5 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 1.8/2.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Compressor Pump, Diaph, 1/8 HP, 7-47/64in.L (22D1180-202-1005)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- Gast Vacuum Pumps & Blowers