Shop All Air Motors
Gast
Stock 12/Skid 6Am-Frv-23A Air Motor
Mfr # 6AM-FRV-23A
Zoro # G0602467
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 7 1/2 in
- Standards ATEX
- Length Less Shaft 6 11/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 6AM-FRV-23A
- Zoro # G0602467
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 7 1/2 in |
Length Less Shaft | 6 11/100 in |
Shaft Length | 1 3/8 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Keyway Length | 1 3/8 in |
Overall Height | 6 in |
Overall Width | 5 in |
Keyway Width | 1/8 in |
Outside Diameter | 5 in |
Inlet Size | 1/2 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 1 3/8 in, Mount Type Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1275062, Pressure Line, 10 micron, Outside-In (MF0436150)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (EM3660T)
- MI-T-M Garden Hose Swivel (23-0001)
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- GAST Gast Standard 4Am-Rv-75 Air Motor (4AM-RV-75)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- Gast Pneumatic System Components