Shop All Piston Air Compressors & Vacuum Pumps
Gast
Stock 12/Skid 1Laa-32-M100X Piston Pump
Mfr # 1LAA-32-M100X
Zoro # G0664800
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Standards NFPA 13
- Cylinder Material Aluminum
- Number of Cylinders 1
- Thermal Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1LAA-32-M100X
- Zoro # G0664800
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Width | 8.31 in |
Overall Length | 14.07 in |
Overall Height | 6.03 in |
Outlet Size | 1/4 in |
Stroke Length | 5/8 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.51 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Compact Double Acting (5YCW1)
- DAYTON 2/B136 Banded V-Belt, 139-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY8)
- SKF SKF YAR207-2F, Insert Ball Bearings (YAR207-2F)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4LCB-246S-M450GX)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- Gast Piston Air Compressors & Vacuum Pumps