Shop All Air Motors
Gast
Stock 12/Skid 16Am-Frv-13 Air Motor
Mfr # 16AM-FRV-13
Zoro # G0602351
product price: $1,927.99
/ea
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 13 5/8 in
- Mount Type Face
- Standards ATEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 16AM-FRV-13
- Zoro # G0602351
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 13 5/8 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 11 13/25 in |
Overall Height | 7 1/4 in |
Outside Diameter | 8 in |
Overall Width | 8 in |
Inlet Size | 1 1/4 in |
Keyway Depth | 1/8 in |
Shaft Diameter | 7/8 in |
Keyway Length | 1 5/8 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 9 hp, Maximum Torque 290 in-lb, No Load Speed 2,000 RPM, Maximum Flow Rate 280 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/8 in, Mount Type Face, Inlet Size 1 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 179-187 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Not Applicable, Keyway Width 1/8 in, Weight 80 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pressure Washer Motor, 2 hp, 1725 RPM (056B17F5319)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- DIXON DQC VEP Dust Plug, 1 in Nominal, Aluminum, Domestic (8VEPDP-A)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- Gast Air Motors