Shop All Air Compressor Parts
Gast
Sound Shield Kit, 4.4 cfm, NPT, 8.68" H.
Mfr # SSP-86R1-02
Zoro # G908664943
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type NPT
- Connection Style Screw On
- Filtration Efficiency 40 %
- Overall Height 8.68 in
- Maximum Flow Rate 4.4 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # SSP-86R1-02
- Zoro # G908664943
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Height | 8.68 in |
Outlet Size | 1/4 in |
Details
Item | Sound Shield Kit |
Outlet Type | NPT |
Connection Style | Screw On |
Filtration Efficiency | 40 % |
Maximum Flow Rate | 4.4 cfm |
Filter Rating | 100 micron |
Housing Material | PBT |
Description
Item Sound Shield Kit, Connection Style Screw On, Design Not Applicable, Filter Material Not Applicable, Filter Rating 100 micron, Filtered Substance Not Applicable, Filtration Efficiency 40 Percent, Housing Material PBT, Maximum Flow Rate 4.4 cfm, Outlet Size 1/4 in, Outlet Type NPT, Outside Diameter Not Applicable, Overall Height 8.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS GRIP COVER SMALL (68340)
- LOCTITE Loctite 442-37229 Quickstix C5-A Copper Anti-Seize (442-37229)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Plug (1838)
- GAST Bag Filter Pot Av463 (AV463)
- GAST Pin 2Am/4Am Sp Am467 (AM467)
- GAST Fan Roc Sp Af547 (AF547)
- GAST Gasket-Head 56Fr Sp Af520A (AF520A)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- GAST Rubber Foot Af713A (AF713A)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- Gast Air Compressor Parts