Shop All Air Compressor Parts
Gast
Sound Shield Kit, 4.4 cfm, NPT, 8.67" H.
Mfr # SSP-86R1-01
Zoro # G608664939
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Style Screw On
- Overall Height 8.67 in
- Maximum Flow Rate 4.4 cfm
- Filter Rating 100 micron
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # SSP-86R1-01
- Zoro # G608664939
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Height | 8.67 in |
Outlet Size | 1/4 in |
Details
Item | Sound Shield Kit |
Connection Style | Screw On |
Maximum Flow Rate | 4.4 cfm |
Filter Rating | 100 micron |
Housing Material | PBT |
Outlet Type | NPT |
Filtration Efficiency | 40 % |
Description
Item Sound Shield Kit, Connection Style Screw On, Design Not Applicable, Filter Material Not Applicable, Filter Rating 100 micron, Filtered Substance Not Applicable, Filtration Efficiency 40 Percent, Housing Material PBT, Maximum Flow Rate 4.4 cfm, Outlet Size 1/4 in, Outlet Type NPT, Outside Diameter Not Applicable, Overall Height 8.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 28 # of Teeth (35BS28H X 5/8)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BS12H X 1 5/8)
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- GAST Inside Filter Bag Av469B (AV469B)
- GAST Pin 2Am/4Am Sp Am467 (AM467)
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- GAST Bag Filter Pot Av463 (AV463)
- GAST Muff Foam Sub8/Cp 10 Aj121D (AJ121D)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- Gast Air Compressor Parts