Shop All Air Compressor Parts
Gast
Sound Shield Installation Kit, NPT, 4.4cfm
Mfr # SSV-01
Zoro # G108664941
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type NPT
- Filter Rating 100 micron
- Filtration Efficiency 40 %
- Housing Material PBT
- Number of Air Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # SSV-01
- Zoro # G108664941
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Outlet Size | 1/4 in |
Overall Height | 8.66 in |
Details
Item | Sound Shield Installation Kit - Vacuum Applications |
Outlet Type | NPT |
Filter Rating | 100 micron |
Filtration Efficiency | 40 % |
Housing Material | PBT |
Number of Air Outlets | 1 |
Maximum Flow Rate | 4.4 cfm |
Connection Style | Screw On |
Description
Item Sound Shield Installation Kit - Vacuum Applications, Connection Style Screw On, Design Not Applicable, Filter Material Not Applicable, Filter Rating 100 micron, Filtered Substance Not Applicable, Filtration Efficiency 40 Percent, Housing Material PBT, Maximum Flow Rate 4.4 cfm, Number of Air Outlets 1, Outlet Size 1/4 in, Outlet Type NPT, Outside Diameter Not Applicable, Overall Height 8.66 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- DYNABRADE Tune-Up Kit (96233)
- DIXON H Series Interchange Poppet Valve Coupling, 1/2-14 Nominal, FNPT, Brass, Domestic (4HF4-B)
- GAST Bag Filter Pot Av463 (AV463)
- GAST Rubber Foot Af713A (AF713A)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- GAST Inside Filter Bag Av469B (AV469B)
- GAST Pin 2Am/4Am Sp Am467 (AM467)
- GAST Repair Kit 71R6 Sp K557 (K557)
- TRU-FLATE Steel Air Plug 1/4 in. Male 1 pc (12225)
- Gast Compressor, Air Tank & Pneumatic Tool Parts