Shop All Air Compressor Parts
Gast
Sound Shield Installation Kit, 8.7" H.
Mfr # SSP-87R6-02
Zoro # G008664942
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtration Efficiency 40 %
- Housing Material PBT
- Overall Height 8.7 in
- Connection Style Screw On
- Filter Rating 100 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # SSP-87R6-02
- Zoro # G008664942
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Height | 8.7 in |
Outlet Size | 1/4 in |
Details
Item | Sound Shield Installation Kit - Pressure Applications |
Filtration Efficiency | 40 % |
Housing Material | PBT |
Connection Style | Screw On |
Filter Rating | 100 micron |
Maximum Flow Rate | 4.4 cfm |
Outlet Type | NPT |
Description
Item Sound Shield Installation Kit - Pressure Applications, Connection Style Screw On, Design Not Applicable, Filter Material Not Applicable, Filter Rating 100 micron, Filtered Substance Not Applicable, Filtration Efficiency 40 Percent, Housing Material PBT, Maximum Flow Rate 4.4 cfm, Outlet Size 1/4 in, Outlet Type NPT, Outside Diameter Not Applicable, Overall Height 8.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8F)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 443 x 157in OC, 6 Band (6/B154)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame, 3450 Nameplate RPM (L3709T)
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- GAST Repair Kit 71R6 Sp K557 (K557)
- GAST Gasket-Head 56Fr Sp Af520A (AF520A)
- GAST Vane 4Am Sp Ab876 (AB876)
- GAST Rubber Foot Af713A (AF713A)
- GAST Bag Filter Pot Av463 (AV463)
- THERMOID Hose Air250#25'1/4Id&Mpt (42225)
- Gast Air Compressor Parts