Shop All Air Compressor Parts
Gast
Sound Shield Installation Kit, 8.69" H.
Mfr # SSP-87R6-01
Zoro # G808664944
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Style Screw On
- Filtration Efficiency 40 %
- Outlet Type NPT
- Outlet Size 1/4 in
- Overall Height 8.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # SSP-87R6-01
- Zoro # G808664944
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Outlet Size | 1/4 in |
Overall Height | 8.69 in |
Details
Item | Sound Shield Installation Kit - Pressure Applications |
Connection Style | Screw On |
Filtration Efficiency | 40 % |
Outlet Type | NPT |
Maximum Flow Rate | 4.4 cfm |
Housing Material | PBT |
Filter Rating | 100 micron |
Description
Item Sound Shield Installation Kit - Pressure Applications, Connection Style Screw On, Design Not Applicable, Filter Material Not Applicable, Filter Rating 100 micron, Filtered Substance Not Applicable, Filtration Efficiency 40 Percent, Housing Material PBT, Maximum Flow Rate 4.4 cfm, Outlet Size 1/4 in, Outlet Type NPT, Outside Diameter Not Applicable, Overall Height 8.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Ao Smith 8-168497-04 Oem Motor (03715)
- FESTO Standards-Based Cylinder DSBC-32-200-PPVA-N3 (DSBC-32-200-PPVA-N3)
- FESTO Pressure Regulator LR-1/4-D-7-I-MINI (LR-1/4-D-7-I-MINI)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR075-0400)
- GAST Valve 48Fr Sp Af531 (AF531)
- GAST Pin 2Am/4Am Sp Am467 (AM467)
- GAST Rubber Foot Af713A (AF713A)
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- GAST Valve 56Fr Sp Af545 (AF545)
- GAST Repair Kit 71R6 Sp K557 (K557)
- MAT INDUSTRIES Powermate 1.6 HP 30 Gallon Portable Electric Air Compressor (PLA1683066)
- Gast Compressor, Air Tank & Pneumatic Tool Parts