Shop All Regenerative Blowers
Gast
Skid R3105-12 Regenerative Blower
Mfr # R3105-12
Zoro # G0602248
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220 to 240V AC, 115/208 to 230V AC
- Inlet Size 1 1/4 in
- Outlet Size 1 1/4 in
- Overall Length 11.06 in
- Standards CE, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R3105-12
- Zoro # G0602248
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Overall Length | 11.06 in |
Overall Height | 10.09 in |
Overall Depth | 11.06 in |
Overall Width | 9.7 in |
Description
Regenerative Blower, Phase Single, Output Power 0.5 hp, Maximum Operating Pressure 55 in wc, Maximum Flow Rate 52 cfm, Maximum Vacuum 50 in wc, Voltage 110/220 to 240V AC, 115/208 to 230V AC, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPT, Outlet Gender Female, Current Rating 6.0/3.2-3.0 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-8)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- GAST R6P350A Regenerative Blower (R6P350A)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- Gast Regenerative Blowers