Shop All Air Compressor Parts
Gast
Silencer For Sound Shield Kit, 2.52" H.
Mfr # AS321
Zoro # G208664940
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Style Screw On
- Outlet Size 1/4 in
- Outside Diameter 0.87 in
- Outlet Type NPT
- Design Silencer: Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # AS321
- Zoro # G208664940
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Outlet Size | 1/4 in |
Outside Diameter | 0.87 in |
Overall Height | 2.52 in |
Details
Item | Silencer For Sound Shield Kit |
Connection Style | Screw On |
Outlet Type | NPT |
Design | Silencer: Round |
Filter Rating | 100 micron |
Housing Material | PBT |
Maximum Flow Rate | 4.4 cfm |
Description
Item Silencer For Sound Shield Kit, Connection Style Screw On, Design Silencer: Round, Filter Material Not Applicable, Filter Rating 100 micron, Filtered Substance Not Applicable, Housing Material PBT, Maximum Flow Rate 4.4 cfm, Outlet Size 1/4 in, Outlet Type NPT, Outside Diameter 0.87 in, Overall Height 2.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- GAST Muff Foam Sub8/Cp 10 Aj121D (AJ121D)
- GAST Inside Filter Bag Av469B (AV469B)
- GAST Valve 48Fr Sp Af531 (AF531)
- GAST Pin 2Am/4Am Sp Am467 (AM467)
- GAST Fan Roc Sp Af547 (AF547)
- GAST Rubber Foot Af713A (AF713A)
- DEVILBISS AUTOMOTIVE REFINISHING HAV-500 AIR ADJ VALVE (DV180005)
- Gast Compressor, Air Tank & Pneumatic Tool Parts