Shop All Parts Kits
Gast
Service Kit
Mfr # K205
Zoro # G710866207
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reversible Air Motors (4 Vane)
- Type Service Kit
- Includes Bearings, Gaskets, O-Ring, Pins, Shaft Seal, Springs, Vanes
- Compatible Series 4AM
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K205
- Zoro # G710866207
- Country of Origin United States
- Category Parts Kits
Dimensions
Details
Item | Service Kit |
For Use With | Reversible Air Motors (4 Vane) |
Type | Service Kit |
Includes | Bearings, Gaskets, O-Ring, Pins, Shaft Seal, Springs, Vanes |
Compatible Series | 4AM |
Number of Pieces | 16 |
Compatible with Brand | Gast |
Compatible Manufacturer Part Number | 4AM-70C-CB20, 4AM-70C-CB60, 4AM-ARV-119, 4AM-ARV-119LL, 4AM-ARV-119NLP, 4AM-ARV-120, 4AM-FRV-13C, 4AM-FRV-13H, 4AM-FRV-63A, 4AM-NRV-130, 4AM-NRV-130A, 4AM-NRV-143, 4AM-NRV-156, 4AM-NRV-22A, 4AM-NRV-22B, 4AM-NRV-22BLL, 4AM-NRV-22BNLP, 4AM-NRV-22F, 4AM-NRV-50C, 4AM-NRV-50CLL, 4AM-NRV-50CNLP, 4AM-NRV-54, 4AM-NRV-54A, 4AM-NRV-54ALL, 4AM-NRV-54ANLP, 4AM-NRV-70C, 4AM-NRV-70CLL, 4AM-RV-75, 4AM-RV-75-GR20, 4AM-RV-75-GR25 |
Description
Service Kit, Compatible with Brand Gast, Type Service Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Air Compressor Pump, 7.5, Two Stage Stage (QT-7.5)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- MILTON INDUSTRIES V-Style 1/4" FNPT Brass Plug (761)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- GAST Service Kit (K757)
- GAST Service Kit (K309)
- GAST Repair Kit K294K (K294K)
- SPEEDAIRE Pl15 Maintenance Kit (1WG55)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- Gast Parts Kits