Shop All Regenerative Blowers
Gast
S R93150A Regenerative Blower
Mfr # R93150A
Zoro # G1176318
product price: $8,246.99
/ea
Free Shipping & Returns
$8,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460V AC
- Inlet Size 3 in
- Outlet Size 3 in
- Overall Depth 26.24 in
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R93150A
- Zoro # G1176318
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 3 in |
Outlet Size | 3 in |
Overall Depth | 26.24 in |
Overall Length | 26.24 in |
Overall Height | 22.71 in |
Overall Width | 20.7 in |
Details
Item | Regenerative Blower |
Voltage | 460V AC |
Phase | Three |
Sound Level | 90 dBA |
Maximum Speed | 525 RPM |
Maximum Flow Rate @ 50Hz | 585 cfm |
Weight | 452 lb |
Maximum Operating Pressure | 125 in wc |
Maximum Ambient Temperature | 104 Degrees F |
Maximum Flow Rate | 680 cfm |
Output Power @ 50 Hz | 10 hp |
Wattage | 11.19 kW |
Noise Level | 90 dBA |
Outlet Type | NPT |
Frequency | 0.83 Hz |
Inlet Type | NPT |
Output Power | 15 hp |
Maximum Vacuum | 115 in wc |
Description
Regenerative Blower, Phase Three, Output Power 15 hp, Maximum Operating Pressure 125 in wc, Maximum Flow Rate 680 cfm, Maximum Vacuum 115 in wc, Voltage 460V AC, Inlet Size 3 in, Inlet Type NPT, Outlet Size 3 in, Outlet Type NPT, Frequency 0.83 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1008 X 22MM-KW BUSHING (1008 X 22MM-KW BUSHING)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- DAYTON BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (6L297)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- GAST R6125-2 Regenerative Blower (R6125-2)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- Gast Vacuum Pumps & Blowers