Shop All Pneumatic Tool Parts
Gast
Rubber Foot Dia Sp Af584A
Mfr # AF584A
Zoro # G0483780
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DOA-P707-FB
- Type Rubber Suction Foot
- Fits Brand Gast
- Thread Size #10-32
- Product Type Rubber Suction Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AF584A
- Zoro # G0483780
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Thread Size | #10-32 |
Details
Item | Rubber Suction Foot |
For Use With Mfr. Model Number | DOA-P707-FB |
Type | Rubber Suction Foot |
Fits Brand | Gast |
Product Type | Rubber Suction Foot |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | DOA-P707-FB |
Description
Rubber Suction Foot, Series Not Applicable, Compatible with Grainger Part Number 4Z024, Product Type Rubber Suction Foot, Compatible with Manufacturer Part Number DOA-P707-FB, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Lubricator Bowl, Miniature Lubricators (1AKJ2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50BS16H X 3/4)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- FESTO Sealing Ring O-1/2 (O-1/2)
- GAST Fan/Coupling Asm Sp Ah198 (AH198)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- GAST Repair Kit, Air Motor (K208)
- GAST Repair Kit, Vacuum Pump (K478C-WW)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- Gast Pneumatic Tool Parts