Shop All Piston Air Compressors & Vacuum Pumps
Gast
Rocking Piston Vacuum Pump, 7-5/64"H
Mfr # 86R123-101-N170X
Zoro # G5232608
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8 hp
- Voltage 115/230V AC
- Full Load Amps 1.4/.8
- Max. PSI Cont./Int. 125
- Free Air CFM @ 0 PSI 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 86R123-101-N170X
- Zoro # G5232608
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 7.078 in |
Inlet Size | 1/4 in |
Overall Width | 5 in |
Outlet Size | 1/4 in |
Overall Length | 7.718 in |
Description
Rocking Piston Vacuum Pump, Number of Cylinders 1, Output Power 0.125 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure 125 psi, Maximum Vacuum 27 in Hg, Free Air Flow Rate 1.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- ENGINEERED SPECIALTIES Maxline Rapidair M7500, 3/4" Master Kit 100 ft. 3 Outlets (M7500)
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- GAST Piston Air Compressor, 2HP, 115/230V, 1Ph (8HDM-19-M850X)
- Gast Piston Air Compressors & Vacuum Pumps