Shop All Piston Air Compressors & Vacuum Pumps
Gast
Rocking Piston Compressor Vacuum Pump
Mfr # 86R635-101-N470X
Zoro # G503541137
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/120 to 220/240V AC, 115/120 to 230/240V AC
- Standards CE, UL Listed
- Overall Width 5.08 in
- Output Power 0.5 hp
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 86R635-101-N470X
- Zoro # G503541137
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 5.08 in |
Overall Length | 9.53 in |
Overall Height | 7.08 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Description
Rocking Piston Compressor Vacuum Pump, Lubrication Type Oilless, Output Power 0.5 hp, Phase Single, Voltage 110/120 to 220/240V AC, 115/120 to 230/240V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure 125 psi, Maximum Vacuum 26.8 in Hg, Free Air Flow Rate 2.4 cfm, 3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- BRENNAN INDUSTRIES 10MJ-12MP Straight, 2PK (2404-10-12)
- BREEZE Hose Clamp, GP, SAE 36,305SS, PK10 (63036H)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- Gast Vacuum Pumps & Blowers