Shop All Piston Air Compressors & Vacuum Pumps
Gast
Rocking Piston Compressor Vacuum Pump
Mfr # 86R130-101-N270X
Zoro # G306003054
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Inlet Size 1/4 in
- Inlet Type NPT
- Outlet Gender Female
- Pump Type Rocking Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 86R130-101-N270X
- Zoro # G306003054
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Overall Height | 7.08 in |
Outlet Size | 1/4 in |
Overall Width | 5.08 in |
Overall Length | 7.71 in |
Description
Rocking Piston Compressor Vacuum Pump, Output Power 0.25 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 125 psi, Maximum Intermittent Pressure 125 psi, Maximum Vacuum 26.2 in Hg, Free Air Flow Rate 1.45 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- WESTWARD Grease Control Valve, 10,000 PSI (21EM12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X06)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- Gast Piston Air Compressors & Vacuum Pumps