Shop All Piston Air Compressors & Vacuum Pumps
Gast
Rocking Piston Air Comp, 1/4HP, 100/100psi
Mfr # 87R135-101-N270X
Zoro # G0243936
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage 115/230V AC
- Full Load Amps 2.6/1.4
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 87R135-101-N270X
- Zoro # G0243936
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 7.75 in |
Overall Width | 5.125 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Overall Height | 7.125 in |
Description
Rocking Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.25 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum 26.7 in Hg, Free Air Flow Rate 2 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 45" (3V450)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4HCC-40-M450X)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- Gast Vacuum Pumps & Blowers