Shop All Piston Air Compressors & Vacuum Pumps
Gast
Rocking Piston Air Comp, 1/2HP, 30/30psi
Mfr # 87R645-101-N470X
Zoro # G0243945
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Full Load Amps 6.0/3.0
- Max. PSI Cont./Int. 30/30
- Free Air CFM @ 0 PSI 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 87R645-101-N470X
- Zoro # G0243945
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 7.125 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 9.625 in |
Overall Width | 5.125 in |
Description
Rocking Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 30 psi, Maximum Intermittent Pressure 30 psi, Maximum Vacuum 27.5 in Hg, Free Air Flow Rate 4.6 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92809)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 3/8 in NPT/BSPP-G, 0 to 125 ps (R16-03R)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- Gast Vacuum Pumps & Blowers