Shop All Regenerative Blowers
Gast
Replaces R1102 Regenerative Blower
Mfr # R1102K-01
Zoro # G0602281
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220 to 240V AC, 115/208 to 230V AC
- Inlet Size 1 in
- Outlet Size 1 in
- Overall Length 9.12 in
- Thermal Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R1102K-01
- Zoro # G0602281
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 9.12 in |
Overall Height | 8.53 in |
Overall Depth | 9.12 in |
Overall Width | 7.67 in |
Description
Regenerative Blower, Phase Single, Output Power 0.12 hp, Maximum Operating Pressure 28 in wc, Maximum Flow Rate 27 cfm, Maximum Vacuum 26.5 in wc, Voltage 110/220 to 240V AC, 115/208 to 230V AC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Current Rating Not Applicable, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-320)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAK 1 11/16)
- GAST R6P350A Regenerative Blower (R6P350A)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- Gast Vacuum Pumps & Blowers