Shop All Pneumatic Tool Parts
Gast
Repair Kit, Vacuum Pump
Mfr # K478C-WW
Zoro # G0746566
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0523-V191Q-SG588DX
- Type Vacuum Pump
- Includes (2) Felt Spacers (AK524), (2) O-rings (AK473), (4) Vanes (AH850A), Gasket (AK521)
- For Use With Mfr. Model Number 0523-V191Q-SG588DX
- Compatible with Brand Gast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # K478C-WW
- Zoro # G0746566
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair kit |
For Use With | 0523-V191Q-SG588DX |
Type | Vacuum Pump |
Includes | (2) Felt Spacers (AK524), (2) O-rings (AK473), (4) Vanes (AH850A), Gasket (AK521) |
For Use With Mfr. Model Number | 0523-V191Q-SG588DX |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 0523-V191Q-SG588DX |
Product Type | Repair Kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 4F740, Product Type Repair Kit, Compatible with Manufacturer Part Number 0523-V191Q-SG588DX, Compatible with Series Not Applicable, Compatible with Brand Gast, Includes (2) Felt Spacers (AK524), (2) O-rings (AK473), (4) Vanes (AH850A), Gasket (AK521)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6014 C3, Single Row Ball Bearings (6014 C3)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- KBC Ball Bearing, 15mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6202-2RS KBC)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- GAST Repair Kit K559 (K559)
- GAST Gauge-Vac Gast 1/4 Npt Sp Aa640 (AA640)
- GAST Repair Kit 6066 Sp K503 (K503)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- GAST Fil/Muff 16Oz Glass 3/8Npt Sp Ab599 (AB599)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- Gast Compressor, Air Tank & Pneumatic Tool Parts