Shop All Pneumatic Tool Parts
Gast
Repair Kit Rv03 Unit K882
Mfr # K882
Zoro # G0645200
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AT03-101-G215DX, AT05-101-G215DX
- Type Oil-Less Service Kit
- Fits Brand Gast
- Includes Filters, Gaskets, O-Rings, Vanes
- For Use With Mfr. Model Number AT03-101-G215DX, AT05-101-G215DX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K882
- Zoro # G0645200
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Oil-Less Service Kit |
For Use With | AT03-101-G215DX, AT05-101-G215DX |
Type | Oil-Less Service Kit |
Fits Brand | Gast |
Includes | Filters, Gaskets, O-Rings, Vanes |
For Use With Mfr. Model Number | AT03-101-G215DX, AT05-101-G215DX |
Product Type | Oil-Less Service Kit |
Compatible with Manufacturer Part Number | AT03-101-G215DX, AT05-101-G215DX |
Compatible with Series | AT03-101-G215DX, AT05-101-G215DX |
Compatible with Brand | Gast |
Description
Oil-Less Service Kit, Series Not Applicable, Product Type Oil-Less Service Kit, Compatible with Manufacturer Part Number AT03-101-G215DX, AT05-101-G215DX, Compatible with Series AT03-101-G215DX, AT05-101-G215DX, Compatible with Brand Gast, Includes Filters, Gaskets, O-Rings, Vanes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (249-3M-15)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- MTD Belt 2L 33.0 Lg (754-04088)
- GAST Filter/Muffler 1/4 Ak840A (AK840A)
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- GAST Kit Roc 2Cyl 48Fr-Af594 Sp K260 (K260)
- GAST Gauge-Vac Gast 1/4 Npt Sp Aa640 (AA640)
- GAST Vane for 0823 and 1023 (AK513M)
- GAST Repair Kit Roc-Twin 56Fr Sp K263 (K263)
- SPEEDAIRE Ball (TT2040800050200G)
- Gast Pneumatic Tool Parts