Shop All Parts Kits
Gast
Repair Kit K294K
Mfr # K294K
Zoro # G0645657
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil-Less Diaphragm Pumps
- Includes Filter Elements, Gaskets, Leaf Valve, Limiters, O-Ring
- Type Service Kit
- Compatible Manufacturer Part Number DAA-P501-EB, DAA-P501-ED, DAA-P501-GD, DAA-P503-GD, DAA-P512-GD, DAA-P517-ED, DAA-P716-EB, DAA-P720-GB, DAA-V522-ED, DAA-V701-EB, DAA-V713-EB, DOA-P501-DD, DOA-P501-FB, DOA-P501-FD, DOA-P501-KH, DOA-P518-FD, DOA-P701-DB, DOA-P703-FB, DOA-V502-JK, DOA-V519-FD
- Compatible Series DAA, DOA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K294K
- Zoro # G0645657
- Country of Origin United States
- Category Parts Kits
Dimensions
Details
Item | Service Kit |
For Use With | Oil-Less Diaphragm Pumps |
Includes | Filter Elements, Gaskets, Leaf Valve, Limiters, O-Ring |
Type | Service Kit |
Compatible Manufacturer Part Number | DAA-P501-EB, DAA-P501-ED, DAA-P501-GD, DAA-P503-GD, DAA-P512-GD, DAA-P517-ED, DAA-P716-EB, DAA-P720-GB, DAA-V522-ED, DAA-V701-EB, DAA-V713-EB, DOA-P501-DD, DOA-P501-FB, DOA-P501-FD, DOA-P501-KH, DOA-P518-FD, DOA-P701-DB, DOA-P703-FB, DOA-V502-JK, DOA-V519-FD |
Compatible Series | DAA, DOA |
Number of Pieces | 12 |
Compatible with Brand | Gast |
Description
Service Kit, Compatible with Brand Gast, Type Service Kit, Compatible Manufacturer Part Number DAA-P501-EB, DAA-P501-ED, DAA-P501-GD, DAA-P503-GD, DAA-P512-GD, DAA-P517-ED, DAA-P716-EB, DAA-P720-GB, DAA-V522-ED, DAA-V701-EB, DAA-V713-EB, DOA-P501-DD, DOA-P501-FB, DOA-P501-FD, DOA-P501-KH, DOA-P518-FD, DOA-P701-DB, DOA-P703-FB, DOA-V502-JK, DOA-V519-FD, Compatible Grainger Part Number 2Z866, 33K710, 33K715, 33K716, 33K726, 4Z024, 5KA84, 5KA86, 5Z671, For Use With Oil-Less Diaphragm Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- POWERFLITE A73 75" Outside Length, 1/2" Top Width, 1 Ribs (A73-2)
- ZORO SELECT BX97 Cogged V-Belt, 1 Ribs (42W436)
- GAST Service Kit (K205)
- GAST Service Kit (K309)
- GAST Service Kit (K757)
- INGERSOLL-RAND Maintenance Kit, For 20-30 HP Compressor (38462750)
- GPI Repair Kit For 1Yea4 (125500-3)
- SPEEDAIRE Rv15 Maintenance Kit (1WF46)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- Gast Parts Kits