Shop All Pneumatic Tool Parts
Gast
Repair Kit, Compressor/Vacuum Pump
Mfr # K294A-WW
Zoro # G1324976
original price:
$56.32
24% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DOA-P707-AA, DOA-P710T-AA, DOA-V751-FB
- For Use With Mfr. Model Number DOA-P707-AA, DOA-P710T-AA, DOA-V751-FB
- Type Compressor/Vacuum Pump
- Includes Filter Elements, Gasket, Leaf Valves, Limiters, O-Ring
- Compatible with Brand Gast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K294A-WW
- Zoro # G1324976
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair kit |
For Use With | DOA-P707-AA, DOA-P710T-AA, DOA-V751-FB |
For Use With Mfr. Model Number | DOA-P707-AA, DOA-P710T-AA, DOA-V751-FB |
Type | Compressor/Vacuum Pump |
Includes | Filter Elements, Gasket, Leaf Valves, Limiters, O-Ring |
Compatible with Brand | Gast |
Product Type | Service Kit |
Compatible with Manufacturer Part Number | DAA-P501-EB, DAA-P501-ED, DAA-P501-GB, DAA-P501-GD, DAA-P503-GB, DAA-P503-GD, DAA-P512-GD, DAA-P513-EG, DAA-P517-ED, DAA-V502-EB, DAA-V502-ED, DAA-V505-EB, DAA-V505-ED, DAA-V505-GB, DAA-V507-GB, DAA-V510-EG, DOA-P501-BN, DOA-P501-DB, DOA-P501-DD, DOA-P501-FD, DOA-P501-JH, DOA-P501-JK, DOA-P501-KH, DOA-P509-BN, DOA-P518-FD, DOA-P701-AA, DOA-P701-AC, DOA-P703-AA, DOA-P703-FB, DOA-P706T-AA, DOA-P725A-BN, DOA-V502-BN, DOA-V502-DB, DOA-V502-DD, DOA-V502-JH, DOA-V502-JK, DOA-V502A-FB, DOA-V502A-FD, DOA-V702-AC, DOA-V722-AA |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 33K716, 33K722, 33K729, 33K732, 33K733, Product Type Service Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-41)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- FERNCO DWV TEE FLEX PVC 4"" (PQT-400)
- GAST Ce Relief Valve No.Sp25-0Zc139 As100G (AS100G)
- GAST Cylinder Af509 (AF509)
- GAST Repair Kit 0823/1023 Sp K486 (K486)
- GAST Repair Kit 0823-1023 Sp K479A (K479A)
- GAST Repair Kit 20/2567 O/V Sp K350 (K350)
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- ASTRO PNEUMATIC Rotor Blades, 4PK (AP3006S-16)
- Gast Pneumatic Tool Parts