Shop All Pneumatic Tool Parts
This Product is Discontinued
Gast
Repair Kit, Air Motor (Discontinued)
Mfr # K205-WW
Zoro # G1702827
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 4AM-RV-127-GR20
- For Use With Mfr. Model Number CDV156B
- Type Air Motor
- Includes Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane
- Product Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K205-WW
- Zoro # G1702827
- Country of Origin Brazil
- Category Pneumatic Tool Parts
Details
Item | Repair kit |
For Use With | 4AM-RV-127-GR20 |
For Use With Mfr. Model Number | CDV156B |
Type | Air Motor |
Includes | Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane |
Product Type | Service Kit |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 4AM-FRV-13C, 4AM-FRV-13H, 4AM-NRV-22B |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 33K689, 33K694, 33K695, Product Type Service Kit, Compatible with Manufacturer Part Number 4AM-FRV-13C, 4AM-FRV-13H, 4AM-NRV-22B, Compatible with Series Not Applicable, Compatible with Brand Gast, Includes Bearings, Gasket, O-Ring, Pins, Shaft Seal, Springs, Vane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- DDS Shaft Seal, 55 x 80 x 12 mm., TC, Nitrile Rubber (558012TC)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 939730Q, Pressure Line, 25 micron (ZX-939730Q)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- GAST Repair Kit, Air Motor (K208)
- GAST Fil/Muff 16Oz Glass 3/8Npt Sp Ab599 (AB599)
- GAST Kit Roc 2Cyl 48Fr-Af594 Sp K260 (K260)
- GAST Filter 1 1/2 Npt Male Sp Aj126D (AJ126D)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- SIOUX TOOLS SNAPON GUARD 7 in (2321)
- Gast Compressor, Air Tank & Pneumatic Tool Parts