Shop All Pneumatic Tool Parts
Gast
Repair Kit 0823-1023 Sp K479A
Mfr # K479A
Zoro # G0645079
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0823-P155-SG608X, 1023-V103-SG608X
- Includes Vanes
- Fits Brand Gast
- Type Oil-Less Service Kit
- For Use With Mfr. Model Number 0823-P155-SG608X, 1023-V103-SG608X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K479A
- Zoro # G0645079
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Oil-Less Service Kit |
For Use With | 0823-P155-SG608X, 1023-V103-SG608X |
Includes | Vanes |
Fits Brand | Gast |
Type | Oil-Less Service Kit |
For Use With Mfr. Model Number | 0823-P155-SG608X, 1023-V103-SG608X |
Compatible with Series | 0823-P155-SG608X, 1023-V103-SG608X |
Product Type | Oil-Less Service Kit |
Compatible with Manufacturer Part Number | 0823-P155-SG608X, 1023-V103-SG608X |
Compatible with Brand | Gast |
Description
Oil-Less Service Kit, Series Not Applicable, Compatible with Grainger Part Number 33K852, Product Type Oil-Less Service Kit, Compatible with Manufacturer Part Number 0823-P155-SG608X, 1023-V103-SG608X, Compatible with Series 0823-P155-SG608X, 1023-V103-SG608X, Compatible with Brand Gast, Includes Vanes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2120mm (SPZ2120)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, RH (H1624R)
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- GAST Repair Kit, Compressor (K417-WW)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- GAST Repair Kit 4Am Rev Nema Sp K206A (K206A)
- GAST Gauge-Vac Gast 1/4 Npt Sp Aa640 (AA640)
- GAST Filter 32 Oz Glass 3/4 Npt Sp Aa900D (AA900D)
- GAST Leaf Vlv Fcst Idex Online Af817 (AF817)
- SPEEDAIRE Silencer (42VA55)
- Gast Pneumatic Tool Parts