Shop All Pump Parts
Gast
Repair Kit 08/1023 Q-Unit Sp K479
Mfr # K479
Zoro # G0483738
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) End Caps (AK510), (2) Filter Assemblies (AK526), (2) O-Rings (AK473), (4) Vanes (AK513), Gasket (AK522)
- Compatible with Brand Gast
- Compatible with Manufacturer Part Number 0823-101Q-G279, 0823-101Q-SG608X, 0823-V103-SG608X, 0823-V131Q-SG608X, 1023-101Q-G279, 1023-101Q-SG608X, 1023-251Q-G279, 1023-703Q-G279, 1023-V131Q-SG608X
- Product Type Oil-Less Service kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K479
- Zoro # G0483738
- Country of Origin United States
- Category Pump Parts
Details
Item | Repair Kit 08/1023 Q-Unit Sp K479 |
Includes | (2) End Caps (AK510), (2) Filter Assemblies (AK526), (2) O-Rings (AK473), (4) Vanes (AK513), Gasket (AK522) |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 0823-101Q-G279, 0823-101Q-SG608X, 0823-V103-SG608X, 0823-V131Q-SG608X, 1023-101Q-G279, 1023-101Q-SG608X, 1023-251Q-G279, 1023-703Q-G279, 1023-V131Q-SG608X |
Product Type | Oil-Less Service kit |
Description
Repair Kit 08/1023 Q-Unit Sp K479, Series Not Applicable, Compatible Grainger Part Number 2CJG8, 33K849, 33K853, 4F741, Product Type Oil-Less Service kit, Compatible with Manufacturer Part Number 0823-101Q-G279, 0823-101Q-SG608X, 0823-V103-SG608X, 0823-V131Q-SG608X, 1023-101Q-G279, 1023-101Q-SG608X, 1023-251Q-G279, 1023-703Q-G279, 1023-V131Q-SG608X, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBR-1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Spring, PPO3ZN001G (PPO3ZN001G)
- VERSAMATIC Diaphragm (286.069.354)
- GAST Cartridge Sep Dr Fil/Muff Sp Ac393 (AC393)
- GAST Capacitor Clamps and Cover (K1029)
- GAST Piston Air Compressor, 2 HP, 110/220V (8LDF-46T-M850X)
- DIAL MFG COOLER PUMP11000/115V LA (1195)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- APACHE 39040676 0.5 in. Body Coupling Flat Face x 0.5 in. Female NPT Hydraulic Adapter (157286)
- BECKETT Switch-Safety 24 VAC Thumb-screw clamp (UR) rated) (1502S)
- Gast Pump Parts