Shop All Pneumatic Tool Parts
Gast
Repair Kit 0323/0523 Sp K485
Mfr # K485
Zoro # G0645508
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX
- Type Lubricated Service Kit
- Fits Brand Gast
- Includes Filters, Gaskets, Vanes
- For Use With Mfr. Model Number 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K485
- Zoro # G0645508
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Lubricated Service Kit |
For Use With | 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX |
Type | Lubricated Service Kit |
Fits Brand | Gast |
Includes | Filters, Gaskets, Vanes |
For Use With Mfr. Model Number | 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX |
Compatible with Series | 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX |
Product Type | Lubricated Service Kit |
Description
Lubricated Service Kit, Series Not Applicable, Product Type Lubricated Service Kit, Compatible with Manufacturer Part Number 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX, Compatible with Series 0323-V3-SG588DX, 0523-V3-SG588DX, 0523-V81T-SG588DX, Compatible with Brand Gast, Includes Filters, Gaskets, Vanes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- GAST Filter/Muffler 1/4 Ak840A (AK840A)
- GAST Fan/Coupling Asm Sp Ah198 (AH198)
- GAST Filter-Intake Jarless 3/8 Sp Ac432 (AC432)
- GAST Cup Alum 8 Oz Sp Aa132 (AA132)
- GAST Valve Plate Roc 56 Sp Af543 (AF543)
- CAMPBELL HAUSFELD Pressure Switch (CW209300AV)
- Gast Pneumatic Tool Parts