Shop All Pneumatic Tool Parts
Gast
Repair Kit 0211 Lub Sp K217
Mfr # K217
Zoro # G0645611
product price: $55.25
/ea
Sold in multiples of 2 for $110.50
$110.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0211 Models
- Includes Bearings, Gaskets, O-Rings, Pins, Shaft Seal, Springs, Vanes
- Type Lubricated Service Kit
- Fits Brand Gast
- For Use With Mfr. Model Number 0211-V36A-G8CX, 0211-V45F-G230CX, 0211-V45F-G8CX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K217
- Zoro # G0645611
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Lubricated Service Kit |
For Use With | 0211 Models |
Includes | Bearings, Gaskets, O-Rings, Pins, Shaft Seal, Springs, Vanes |
Type | Lubricated Service Kit |
Fits Brand | Gast |
For Use With Mfr. Model Number | 0211-V36A-G8CX, 0211-V45F-G230CX, 0211-V45F-G8CX |
Compatible with Manufacturer Part Number | 0211-V36A-G8CX, 0211-V45F-G230CX, 0211-V45F-G8CX |
Compatible with Brand | Gast |
Product Type | Lubricated Service Kit |
Compatible with Series | 0211 Models |
Description
Lubricated Service Kit, Series Not Applicable, Compatible with Grainger Part Number 3KYY2, Product Type Lubricated Service Kit, Compatible with Manufacturer Part Number 0211-V36A-G8CX, 0211-V45F-G230CX, 0211-V45F-G8CX, Compatible with Series 0211 Models, Compatible with Brand Gast, Includes Bearings, Gaskets, O-Rings, Pins, Shaft Seal, Springs, Vanes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x3/4)
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- ARO Connector, Coil (CSN-30)
- CONTINENTAL CONTITECH A49 Wrapped V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (A49)
- GAST Vane for 0823 and 1023 (AK513M)
- GAST Valve 56Fr Sp Af544 (AF544)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- GAST Repair Kit, Vacuum Pump (K478C-WW)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- GAST Vane 0323,0522,0523 Fcst Ah850A (AH850M)
- INGERSOLL-RAND End Plate (IR2112-11)
- Gast Compressor, Air Tank & Pneumatic Tool Parts