Shop All Pneumatic Parts
Gast
Rep Kit 1550 Oil/Vac New Sp K231A
Mfr # K231A
Zoro # G1174848
original price:
$308.32
11% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AA405 Gaskets, (2) AB130P Gaskets, (2) AC393 Filters, (2) AC894 Bearings, (4) AB125B Vanes
- Type Oil-Less Service Kit
- Fits Brand Gast
- For Use With 1550 Oil-Less Models
- For Use With Mfr. Model Number 1550-600, 1550-V136B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K231A
- Zoro # G1174848
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Oil-Less Service Kit |
Includes | (2) AA405 Gaskets, (2) AB130P Gaskets, (2) AC393 Filters, (2) AC894 Bearings, (4) AB125B Vanes |
Type | Oil-Less Service Kit |
Fits Brand | Gast |
For Use With | 1550 Oil-Less Models |
For Use With Mfr. Model Number | 1550-600, 1550-V136B |
Compatible with Manufacturer Part Number | 1550-600, 1550-V136B |
Compatible with Series | 1550 Oil-Less Models |
Compatible with Brand | Gast |
Product Type | Oil-Less Service Kit |
Description
Oil-Less Service Kit, Series Not Applicable, Product Type Oil-Less Service Kit, Compatible with Manufacturer Part Number 1550-600, 1550-V136B, Compatible with Series 1550 Oil-Less Models, Compatible with Brand Gast, Includes (2) AA405 Gaskets, (2) AB130P Gaskets, (2) AC393 Filters, (2) AC894 Bearings, (4) AB125B Vanes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (BX75)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- GATES 1295 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A49)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- GAST Shroud Roc 48Fr Sp Af535 (AF535Y)
- GAST Cyl 1Wk Mach/Sub3/Cp 50 Aj342 (AJ342)
- GAST Ce Relief Valve No.Sp25-0Zc107 As100E (AS100E)
- GAST Valve Plate Assembly Ap519 (AP519)
- GAST Muffler 32 Oz Gl Lub 3/4 Sp Aa900E (AA900E)
- GAST Piston Rod Asm Roc 48 Sp Af560B (AF560B)
- DYNABRADE Collet Cap, 50012 (50012)
- Gast Compressor, Air Tank & Pneumatic Tool Parts