Shop All Pneumatic Parts
Gast
Rel. Valve Ag252/Ag255 Sp Ag258
Mfr # AG258
Zoro # G1175058
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum/Pressure Relief Valve
- Fits Brand Gast
- For Use With RF Blowers
- For Use With Mfr. Model Number R1102K-01, R2103NX, R3105-12, R3105NX, R3305A-1, R4110-2, R4310A-2, R4P115, R4P315A, R5125-2, R5125Q-50, R5325A-2, R5325R-50, R6125-2, R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3
- Product Type Vacuum/Pressure Relief Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AG258
- Zoro # G1175058
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Vacuum/Pressure Relief Valve |
Type | Vacuum/Pressure Relief Valve |
Fits Brand | Gast |
For Use With | RF Blowers |
For Use With Mfr. Model Number | R1102K-01, R2103NX, R3105-12, R3105NX, R3305A-1, R4110-2, R4310A-2, R4P115, R4P315A, R5125-2, R5125Q-50, R5325A-2, R5325R-50, R6125-2, R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3 |
Product Type | Vacuum/Pressure Relief Valve |
Compatible with Series | RF Blowers |
Compatible with Manufacturer Part Number | R1102K-01, R2103NX, R3105-12, R3105NX, R3305A-1, R4110-2, R4310A-2, R4P115, R4P315A, R5125-2, R5125Q-50, R5325A-2, R5325R-50, R6125-2, R6335A-2, R6350A-2, R6P350A, R6P355A, R7100A-3 |
Compatible with Brand | Gast |
Description
Vacuum/Pressure Relief Valve, Series Not Applicable, Compatible with Grainger Part Number 33K801, 33K802, 33K803, 33K805, 33K806, 33K808, 33K809, 33K810, 33K811, 33K812, 33K813, 33K814, 33K815, 33K816, 33K817, 33K819, 33K820, 33K821, 33K823, Product Type Vacuum/Pressure Relief Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- GAST Service Kit (K964)
- GAST Service Kit (K962)
- GAST Valve Plate Assembly Ap519 (AP519)
- GAST Base Kit Sp At670 (AT670)
- GAST Rep Kit 1550 Oil/Vac New Sp K231A (K231A)
- GAST Repair Kit K263B (K263B)
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- Gast Pneumatic Parts