Shop All Regenerative Blowers
Gast
R6P350A Regenerative Blower
Mfr # R6P350A
Zoro # G1176336
product price: $3,747.99
/ea
Free Shipping & Returns
$3,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 2 in
- Outlet Size 2 in
- Overall Depth 17.59 in
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R6P350A
- Zoro # G1176336
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Depth | 17.59 in |
Overall Height | 18.89 in |
Overall Length | 17.59 in |
Overall Width | 16.75 in |
Description
Regenerative Blower, Phase Three, Output Power 5 hp, Maximum Operating Pressure 70 in wc, Maximum Flow Rate 275 cfm, Maximum Vacuum 70 in Hg, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 12.2-11.2/5.6 A, Frequency 50 Hz, 60 Hz, Housing Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1/2-B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005ON, Pressure Line, 5 micron, Outside-In (MF0060057)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- Gast Vacuum Pumps & Blowers