Shop All Regenerative Blowers
Gast
R6125-2 Regenerative Blower
Mfr # R6125-2
Zoro # G3233231
product price: $2,339.99
/ea
Free Shipping & Returns
$2,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220-240V AC, 115/208-230V AC
- Inlet Size 2 in
- Outlet Size 2 in
- Phase Single
- Overall Height 15.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R6125-2
- Zoro # G3233231
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Height | 15.34 in |
Overall Length | 17.11 in |
Overall Depth | 17.11 in |
Overall Width | 15.17 in |
Details
Item | Regenerative Blower |
Voltage | 110/220-240V AC, 115/208-230V AC |
Phase | Single |
Maximum Operating Pressure | 45 in wc |
Maximum Flow Rate | 217 cfm |
Maximum Speed | 450 RPM |
Weight | 87 lb |
Output Power @ 50 Hz | 1.5 hp |
Maximum Flow Rate @ 50Hz | 185 cfm |
Outlet Type | NPT |
Sound Level | 72 dBA |
Inlet Type | NPT |
Frequency | 0.83 Hz |
Output Power | 2.5 hp |
Wattage | 1.9 kW |
Noise Level | 72 dBA |
Maximum Ambient Temperature | 104 Degrees F |
Maximum Vacuum | 55 in wc |
Description
Regenerative Blower, Phase Single, Output Power 2.5 hp, Maximum Operating Pressure 45 in wc, Maximum Flow Rate 217 cfm, Maximum Vacuum 55 in wc, Voltage 110/220-240V AC, 115/208-230V AC, Inlet Size 2 in, Inlet Type NPT, Outlet Size 2 in, Outlet Type NPT, Frequency 0.83 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 (SH6-6208ZZEC3)
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- Gast Vacuum Pumps & Blowers